Beli motor trail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Leading/Trailing Dimmer
    Mulai

    Rp3.199.900

    Legrand Leading/Trailing Dimmer
    atribut:
    • Output Power (W): 600
  2. Daytona Special Carier (Day Origin) Cub 110
    66%
    Mulai

    Rp429.900

    Daytona Special Carier (Day Origin) Cub 110
    atribut:
    • Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04)  . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
  3. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  4. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Daytona 70'S Surf Line Seat Roll SR 400
    Mulai

    Rp6.399.900

    Daytona 70'S Surf Line Seat Roll SR 400
    atribut:
    • Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
  6. PIRELLI Ban Motor Touring
    Mulai

    Rp419.900

    PIRELLI Ban Motor Touring
    Deskripsi:
    - Angel City merupakan turunan teknologi dari Angel GT. - Teknologi yang digunakan pada Pattern Angel City adalah teknologi dengan konstruksi X-Ply dan material khusus. - Angel City memenuhi kebutuhan sepeda motor sport hingga 250cc, 'underbones' dan motor lainnya. - Konstruksi ban yang kuat memastikan durability yang tinggi dan performa yang konsisten sepanjang masa pakai ban. - Manfaat Agel City dapat dirasakan dalam berbagai kondisi jalan. - Pattern Angel City di rekomendasikan untuk segala kondisi jalanan, baik basah maupun kering.
    atribut:
    • Type: Cross-Ply
    • Ring: 17.0
    • Tire Type: Tubeless
  7. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  8. IRC Ban Tubeless
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    IRC Ban Tubeless
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  9. Daytona Upright Fender/Tail Lamp KLX
    Mulai

    Rp4.199.900

    Daytona Upright Fender/Tail Lamp KLX
    atribut:
    • Main Compatible Vehicle: D Tracker (07-08) 08 model (X) is unconfirmed, KLX250/SR/ES (93-07) 08 model is unconfirmed, 250SB (02-05)
  10. SSS Rear Aluminum Gear
    Mulai

    Rp419.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
Daftar Harga motor trail Terbaru March 2026
Legrand Leading/Trailing DimmerRp3.199.900
Daytona Special Carier (Day Origin) Cub 110Rp429.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
Daytona 70'S Surf Line Seat Roll SR 400Rp6.399.900
Daytona Silencer only for KLX without ComponentRp1.899.900
PIRELLI Ban Motor TouringRp419.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
SHAD Box Motor (Termasuk Tatakan Standar)Rp649.900
IRC Ban TubelessRp169.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)